Rohl RU5570STN "Perrin & Rowe" Body Spray Shower Accessory
| Item: | RU5570STN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $261.56 (Pricing is for Satin Nickel)
Details and Dimensions
| Connection Size | 1/2" Female NPT |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Additional Information | 45° swivel directional control |
| Product Specifications |
| Warranty |


