X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU5543XEBTO "Perrin & Rowe" Transfer Valve Trim

Item: RU5543XEBTO
Finish: English Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models Same trim fits either the U.5542VO or the U.5562BO
Additional Information 4-Port, 3-Way Diverter Trim
No temperature indicator