Rohl RU5391APC "Perrin & Rowe" Shower Accessory - Accessory
| Item: | RU5391APC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $468.98 (Pricing is for Chrome)
Details and Dimensions
| Height | 40" |
| Connection Size | 3/4” NPSM |
| Includes | U.5390 connector to top outlet on U.3530L, U.3531X, U.3018LSP and U.3019X exposed mixers |
| Features | • Direct connection to outlet of shower or tub/ shower mixer • Adjustable 8” stanchion • For exposed therm mixer |
| Product Specifications |
| Warranty |


