X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5387PN "Perrin & Rowe" Hand Held Shower

Item: RU5387PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2''
Spray Face Diameter 2-1/2"
Hose Included Yes
Hose Length 58"
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.0
CEC Approved No