X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5386PN "Perrin & Rowe" Hand Held Shower

Item: RU5386PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Connection Size 1/2" F NPSM Connection
Hose Included Yes
Hose Length 72"
Configuration Hand Held
CEC Approved No