X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5380PN "Perrin & Rowe" Leg Tub Faucet Accessory

Item: RU5380PN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 60"
Width 10"
Height 7-1/2"
Connection Size "3/4"" F x 1/2"" M"
Features Can be wall mounted using U.5546 wall outlet with adaptor U.5379; suggested vacuum breaker V00275
Includes "handshower with porcelain handle, 60"" hose and cradle for use with clawfoot tub faucets"
CEC Approved Yes
Diverter Included No
Hand Held Shower Configuration Hand Held
Hose Included Yes
Hose Length 60"
Number Of Spray Head Functions 1
Spray Face Diameter 2-1/2"
Spray Functions single function
Wall Bracket Included No