Rohl RU5380APC "Perrin & Rowe" Hand Held Shower
| Item: | RU5380APC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $415.67 (Pricing is for Chrome)
Details and Dimensions
| Length | 60" |
| Width | 10" |
| Height | 7-1/2" |
| Connection Size | "3/4"" F x 1/2"" M" |
| Spray Face Diameter | 2-1/2" |
| Hose Included | Yes |
| Hose Length | 60" |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 1 |
| Spray Functions | single function |
| Wall Bracket Included | No |
| Diverter Included | No |
| Includes | "handshower with porcelain handle, 60"" hose and cradle for use with clawfoot tub faucets" |
| Features | • Can be wall mounted using U.5546 wall outlet with adaptor U.5379; suggested vacuum breaker V00275 |
| Product Specifications |
| Warranty |


