X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5206PN "Perrin & Rowe" Shower Head

Item: RU5206PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Height 2-3/4"
Connection Size 3/4''
Spray Face Diameter 5"
Construction Brass
Number Of Spray Head Functions 1
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle No
Ball Joint No
CEC Approved Yes