X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5205PN "Perrin & Rowe" Shower Head

Item: RU5205PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Width 8"
Height 3-7/8"
Spray Face Diameter 8"
Construction Brass
Number Of Spray Head Functions 1
Spray Functions single function rain
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle No
Ball Joint No
CEC Approved Yes