X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU5204PN "Perrin & Rowe" Shower Head

Item: RU5204PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $975.00

Price: $812.18 (Pricing is for Polished Nickel)



Details and Dimensions

Shower Head Type Rain Head
Length 12"
Width 12"
Height 4-3/8"
Spray Face Diameter 12"
Construction Brass
Number Of Spray Head Functions 1
Spray Functions rain
Shower Arm Included No
Flow Rate (GPM) 2.0
Flange Included No
Includes single function rain shower head