X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3774LSPAPCTO "Georgian Era" Volume Control Valve Trim

Item: RU3774LSPAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $210.00

Price: $174.93 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Shown With Metal Lever Handle With Porcelain Cap
Includes Metal Lever Handle With Porcelain Cap
Extension From Wall 2-3/8"
Valve Escutcheon Height 2-3/8"
Valve Escutcheon Width 2-3/8"