X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3774LSAPCTO "Georgian Era" Volume Control Valve Trim

Item: RU3774LSAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced No
Construction Brass
ADA Compliant Yes
Shown With Metal Lever Handle With Porcelain Cap
Includes Metal Lever Handles Less Porcelain Cap
Additional Information Also Functions as Diverter Trim
Extension From Wall 2-3/8"
Valve Escutcheon Height 2-3/8"
Valve Escutcheon Width 2-3/8"