X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3648LSPAPC "Perrin & Rowe" Deck Mount With Handshower Whirlpool Faucet

Item: RU3648LSPAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Connection Size 3/4" NPT
Flow Rate (GPM) 16-20
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass/Metal
Valve Type Ceramic Disc
Handshower Included Yes