X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3511X1PN "Perrin & Rowe" Wall Mount Whirlpool Faucet

Item: RU3511X1PN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Connection Size 3/4" Inlets
Flow Rate (GPM) 19
Construction Solid Brass
Valve Type Ceramic Disc
CEC Approved No