Rohl RU3511X1IB "Perrin & Rowe" Clawfoot Tub Faucet with Spray
| Item: | RU3511X1IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,703.92 (Pricing is for Inca Brass)
Details and Dimensions
| Construction | Solid Brass |
| Flow Rate (GPM) | 19 |
| Connection Size | 3/4" Inlets |
| Valve Type | Ceramic Disc |
| Product Specifications |
| Warranty |


