Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3501X1APC "Perrin & Rowe" Leg Tub Filler

Item: RU3501X1APC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Spout Reach 6"
Connection Size 3/4" Inlets
Flow Rate (GPM) 19
Handle(s) Included Yes
Construction Solid Brass
Valve Type Ceramic Disc
Hose Length 59"