Rohl RU3501X1EB "Perrin & Rowe" Clawfoot Tub Faucet with Spray
| Item: | RU3501X1EB |
| Finish: | English Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,592.30 (Pricing is for English Bronze)
Details and Dimensions
| Construction | Solid Brass |
| Spout Length | 6" |
| Flow Rate (GPM) | 19 |
| Handle(s) Included | Yes |
| Connection Size | 3/4" Inlets |
| Hose Length | 59" |
| Valve Type | Ceramic Disc |
| Product Specifications |
| Warranty |


