X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3500L1STN "Perrin & Rowe" Deck Mount With Handshower Whirlpool Faucet

Item: RU3500L1STN
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Spout Reach 6"
Connection Size 3/4
Flow Rate (GPM) 19
Handle(s) Included Yes
Construction Solid Brass
Valve Type Ceramic Disc