Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RU3249XAPC "Perrin & Rowe" Deck Mount With Handshower Whirlpool Faucet

Item: RU3249XAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-1/2"
Spout Reach 10"
Overall Height 7"
Connection Size "3/4"" NPT"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Cross
Construction Solid Brass
Valve Type Ceramic
Handshower Included Yes
CEC Approved No