Rohl RU3249XIB "Perrin & Rowe" Deck Mount With Handshower Whirlpool Faucet
| Item: | RU3249XIB |
| Finish: | Inca Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,421.53 (Pricing is for Inca Brass)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 3-1/2" |
| Spout Reach | 10" |
| Overall Height | 7" |
| Connection Size | "3/4"" NPT" |
| Maximum Deck Thickness | 1-9/16" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Solid Brass |
| Valve Type | Ceramic |
| Handshower Included | Yes |
| Shown With | Metal Cross Handles |
| Product Specifications |
| Warranty |


