X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3248LEB "Perrin & Rowe" Deck Mount With Handshower Whirlpool Faucet

Item: RU3248LEB
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Spout Height 3-1/2"
Spout Reach 10"
Overall Height 7"
Connection Size 3/4" NPT
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included Yes