X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3241XEBTO "Perrin & Rowe" Volume Control Valve Trim

Item: RU3241XEBTO
Finish: English Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handshower Included Yes
Construction Brass