X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3064LSPNTO "Perrin & Rowe" Volume Control Valve Trim

Item: RU3064LSPNTO
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced No
Additional Information Required Temperature Control Sold Separately
Extension From Wall 3"
Faucet Hole Configuration Single Hole
Height 3-1/8"
To Be Used With RU3240R Valve (Sold Separately)
Valve Escutcheon Height 2-3/8"
Valve Escutcheon Width 2-3/8"