X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU2925WH "Perrin & Rowe" Wall Hung Bathroom Sink

Item: RU2925WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 23-3/8"
Width 17-1/8"
Depth 9"
Overall Size 23-3/8 x 17-1/8 x 9
Bowl Length 8-3/4"
Bowl Width 13-13/16"
Bowl Depth 5-5/16"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center Rear
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Number of Bowls 1