X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU1625LAPC2 "Perrin & Rowe" Beverage Faucet

Item: RU1625LAPC2
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-3/4"
Spout Height 8"
Spout Reach 5-3/4"
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/4"
Flow Rate (GPM) 0.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Filtration Unit Included No
Additional Information Not Compatible With Reverse Osmosis or Instant Hot Systems
Faucet Configuration Single Handle