X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RUKIT133APC "Perrin & Rowe" Two Piece Toilet

Item: RUKIT133APC
Finish: White/Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $1,668.00

Price: $1,389.44 (Pricing is for White/Polished Chrome)



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15-1/2"
Height w/ Seat 16-1/2"
Width 17"
Depth 29"
Water Depth From Rim 8-1/2 x 10
Flush Type Gravity Flush
Flush Valve Size 3"
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Finish Metal Lever Handle/Brass Construction
Concealed Trapway No
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Installation Hardware Included Yes
Includes Kit Includes U.2865WH(Pan), U.2866WH(Tank), 9440(Tank Lever)