Rohl RUKIT123APC "Perrin & Rowe" One Piece Toilet
| Item: | RUKIT123APC |
| Finish: | White/Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15-1/2" |
| Height w/ Seat | 16-1/2" |
| Width | 17" |
| Depth | 29" |
| Water Depth From Rim | 8-1/2 x 10 |
| Flush Type | Gravity Flush |
| Flush Valve Size | 3" |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Finish | Metal Lever Handle/Brass Construction |
| Concealed Trapway | No |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Includes | Kit Includes U.2821WH(Pan), U.2866WH(Tank), 9440(Tank Lever) |
| Warranty |


