Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6930APC
Rohl RU6930APC "Perrin & Rowe" Toothbrush & Tumbler Holder
| Item: | RU6930APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $326.54 (Pricing is for Polished Chrome)
Details and Dimensions
| Mount Type | Wall Mount |
| Height | 4-3/8" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Number of Toothbrush Holes | 4 |
| Mounting Hardware Included | Yes |
| Warranty |


