Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6928EB
Rohl RU6928EB "Perrin & Rowe" Soap Dish
| Item: | RU6928EB |
| Finish: | English Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $265.73 (Pricing is for English Bronze)
Details and Dimensions
| Width | 5-11/16" |
| Height | 4-5/16" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Includes | 2 Piece White Porcelain Tray |
| Warranty |


