Rohl RU5757XSTNTO "Perrin & Rowe" Thermostatic Valve Trim
| Item: | RU5757XSTNTO |
| Finish: | Satin Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $989.60 (Pricing is for Satin Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Additional Information | Must order rough U.5555BO to complete |
| Product Specifications |
| Warranty |


