Rohl RU5743XIBTO "Perrin & Rowe" Transfer Valve Trim
| Item: | RU5743XIBTO |
| Finish: | Inca Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $215.75 (Pricing is for Inca Brass)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Fits These Models | Must order U.5562BO or U.5542VO rough to complete |
| Additional Information | No temperature indicator |
| Product Specifications |
| Warranty |


