Rohl RU3240R Volume Control Valve
| Item: | RU3240R |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $168.27
Details and Dimensions
| Additional Information | Back of valve to finished wall 2 1/8” min., 3 1/8” max. Concealed Wall Valve |
| Connection Size | 3/4'' NPT Connections |
| Fits These Models | To complete package order U.3774LSP/TO or U.3775X/TO |
| Product Specifications |
| Warranty |


