X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU2830WH "Perrin & Rowe" Undermount Bathroom Sink

Item: RU2830WH
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 16-3/4"
Width 20-1/4"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center Rear
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics