X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU2525WH "Perrin & Rowe" Undermount Bathroom Sink

Item: RU2525WH
Finish: White
Online Availability: Available for immediate shipment

List Price: $757.00

Price: $630.58



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 14-1/2"
Width 19-11/16"
Depth 6-5/8"
Overall Size 19-11/16 x 14-1/2
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Construction Vitreous China
Sink Construction China / Ceramics
View Similar Products