X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWSGMS3018WH "Kitchen Accessories" Rinse Basket/Basin Rack

Item: RWSGMS3018WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1-3/8"
Width 15"
Length 26-3/4"
Construction Stainless Steel
Features 5'' Diameter Drain Hole, Plastic Feet To Protect Sink, Designed to Fit RC3018 Shaws Kitchen Sink
Includes Plastic Feet