X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RWSG3017SS "Kitchen Accessories" Rinse Basket/Basin Rack

Item: RWSG3017SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $211.00

Price: $175.76



Details and Dimensions

Height 1-3/8"
Width 14-1/2"
Length 26-3/8"
Construction Stainless Steel
Features If Sink Is Undermount, Sink Bowl Must Be Completely Exposed for Grid to Fit Properly
5'' Diameter Drain Hole, Plastic Feet To Protect Sink, Designed to Fit RC3017 Shaws Kitchen Sink
Includes Plastic Feet