X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RWSG1515WH Rinse Basket/Basin Rack

Item: RWSG1515WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $153.00

Price: $127.45 (Pricing is for White)



Details and Dimensions

Width 11-1/4"
Length 11-1/4"
Overall Height 1-3/8"
Construction Stainless Steel
Fits These Models RC1515
Additional Information Vinyl Coating On White And Biscuit Finish
Includes Plastic Feet To Protect Sink Bottom