X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RRW2231STN "Perrin & Rowe" Sink Console Part

Item: RRW2231STN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,729.00

Price: $1,440.26 (Pricing is for Satin Nickel)



Details and Dimensions

Height 31"
Width 20-1/8"
Length 20-1/8"
Features For Use With U.2863WH (Sold Separately)
Shown With U.2863 Sink and U.3721X Faucet
Includes Glass Shelf
Overall Size 20-1/8 x 20-1/8 x 31