X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRW2231PN "Perrin & Rowe" Sink Console Part

Item: RRW2231PN
Finish: Polished Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31"
Width 20-1/8"
Length 20-1/8"
Features For Use With U.2863WH (Sold Separately)
Shown With U.2863 Sink and U.3721X Faucet
Includes Glass Shelf
Overall Size 20-1/8 x 20-1/8 x 31