Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RRW2231APC "Perrin & Rowe" Sink Console Part

Item: RRW2231APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 31"
Width 20-1/8"
Length 20-1/8"
Features For Use With U.2863WH (Sold Separately)
Shown With U.2863 Sink and U.3721X Faucet
Includes Glass Shelf
Overall Size 20-1/8 x 20-1/8 x 31