X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRW2231IB "Perrin & Rowe" Sink Console Part

Item: RRW2231IB
Finish: Inca Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $1,926.00

Price: $1,604.36 (Pricing is for Inca Brass)



Details and Dimensions

Height 31"
Width 20-1/8"
Length 20-1/8"
Features For Use With U.2863WH (Sold Separately)
Shown With U.2863 Sink and U.3721X Faucet
Includes Glass Shelf
Overall Size 20-1/8 x 20-1/8 x 31