X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RUKIT45XEB "Perrin & Rowe" Custom Shower System Trim Kit

Item: RUKIT45XEB
Finish: English Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Type Multi Function
Number Of Spray Head Functions 6
Handle Type Cross
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Brass
Includes Thermostatic Valve Trim, Shower Arm, Shower Head, Volume Control Trim, Handshower and 60'' Hose
Additional Information Requires U5585BO Thermostatic Valve and U3240R Volume Control Valve
Shown With Lever Handles, Actuall Product Includes Metal Cross Handles Only
CEC Approved No