X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RUKIT45LSTN "Perrin & Rowe" Shower Faucet Trim Kit

Item: RUKIT45LSTN
Finish: Satin Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $3,901.00

Price: $3,249.53 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Type Multi Function
Shower Arm Length 6"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included Yes
Construction Brass
Includes Thermostatic Valve Trim, Shower Arm, Shower Head, VOlume Control Trim, HAndshower and 60'' Hose
Additional Information Requires U5585BO Thermostatic Valve and U3240R Volume Control Valve