X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6940PN "Perrin & Rowe" Towel Bar

Item: RU6940PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 19-1/2"
Overall Length 21-1/2"
Construction Brass
Bracket Diameter 2"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes