Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6940IB
Rohl RU6940IB "Perrin & Rowe" Towel Bar
| Item: | RU6940IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $236.57 (Pricing is for Inca Brass)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 19-1/2" |
| Overall Length | 21-1/2" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Extension From Wall | 2-1/2" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


