X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5565LAPCTO "Perrin & Rowe" Thermostatic Valve Trim

Item: RU5565LAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Includes Porcelain and Metal Handle Inserts
Diameter 7-3/4"