X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU5565LEBTO "Perrin & Rowe" Thermostatic Valve Trim

Item: RU5565LEBTO
Finish: English Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,023.00

Price: $852.16 (Pricing is for English Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Includes Porcelain and Metal Handle Inserts
Diameter 7-3/4"