Rohl RU5544APC "Perrin & Rowe" Hand Shower Holder
| Item: | RU5544APC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $208.25 (Pricing is for Chrome)
Details and Dimensions
| Width | 2" |
| Depth | 3-5/8" |
| Construction | Solid Brass |
| Hose Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Wall Bracket Mount |
| Wall Bracket Included | Yes |
| Shower Arm Included | No |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | Yes |
| Includes | handshower wall mount holder |
| Features | • handshower holder adjustable +/- 45 degrees; use with Perrin & Rowe hoses only |
| Product Specifications |
| Warranty |


