Rohl RU5540APC "Perrin & Rowe" Slide Bar
| Item: | RU5540APC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $640.58 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Slidebar Included | Yes |
| Slidebar Length | 24" |
| Product Specifications |
| Warranty |


