Rohl RU5393APC "Perrin & Rowe" Shower Accessory - Accessory
| Item: | RU5393APC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $413.17 (Pricing is for Chrome)
Details and Dimensions
| Height | 31" |
| Connection Size | 3/4” NPSM |
| Features | • No compression connection included • Adjustable 8” stanchion |
| Fits These Models | U.5383 and U.5783 riser diverters, and outlet connector U.5394 |
| Product Specifications |
| Warranty |


